Motion
PS0406-02
Linear Sleeve Bearing - PS Series, 0.2500 in Shaft Diameter, 0.3750 in Outside Diameter, 0.2500 in Overall Length, Closed
Mi Item #06621217
MFR #PS0406-02
Price$20.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PS Series, 0.2500 in Shaft Diameter, 0.3750 in Outside Diameter, 0.2500 in Overall Length, Closed
Mi Item #06621217
MFR #PS0406-02

Mfr description
PS0406-02 .25X.375X.25 FRELON LINER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.01/each

Specifications

Dimensions

  • Outside Diameter
    0.3750 in
  • Overall Length
    0.2500 in
  • Shaft Diameter  
    0.2500 in

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Operating Temperature Range
    400 °F
  • Series
    PS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)