Motion
PSFM2530-25
Linear Sleeve Bearing - PSFM Series, 25 mm Shaft Diameter, 30 mm Outside Diameter, 25 mm Overall Length, Closed
Mi Item #06621220
MFR #PSFM2530-25
Price$97.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PSFM Series, 25 mm Shaft Diameter, 30 mm Outside Diameter, 25 mm Overall Length, Closed
Mi Item #06621220
MFR #PSFM2530-25

Mfr description
PSFM2530-25 FLG SLEEVE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.86/each

Specifications

Dimensions

  • Outside Diameter
    30 mm
  • Overall Height
    25 mm, 0.9840 in
  • Overall Length
    25 mm
  • Overall Width
    0.9840 in, 25 mm
  • Shaft Diameter  
    25 mm

Details

  • Bearing Material
    Aluminum Alloy
  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Open
  • Series
    PSFM
  • Type
    Flanged Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)