1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
20XL037N
20XL037N TIMING PULLEY
MI ITEM #
06621262
MFR #
20XL037N
List Price
$34.39
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
PT INTERNATIONAL CORP 20XL037N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
20XL037N
20XL037N TIMING PULLEY
MI ITEM #
06621262
MFR #
20XL037N
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$34.39
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
20XL037N TIMING PULLEY
Specifications
Number Of Teeth
20
Pitch
0.2000 in
Outside Diameter
1.50 mm
UPC_NO
80067500011
For Belt Width
508 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought