Motion
M1.5B60
External Tooth Spur Gear - 90 DP, 20 ° PA, 60 Teeth, 17 mm Face, 3/5 in Bore, Rough Stock, Material: C45 E Steel
Mi Item #06621284
MFR #M1.5B60
Price$64.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 90 DP, 20 ° PA, 60 Teeth, 17 mm Face, 3/5 in Bore, Rough Stock, Material: C45 E Steel
Mi Item #06621284
MFR #M1.5B60

Mfr description
M1.5B60 METRIC SPUR GEAR
  • 20° pressure angle metric spur gears modules 1-8
  • Bored to size, for weld on hubs or keyless bushing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.46/each

Specifications

Dimensions

  • Bore Diameter
    3/5 in
  • Diametral Pitch
    90
  • Face Width
    17 mm
  • Hub Diameter
    60 mm
  • Outside Diameter
    3.7000 in
  • Pitch Diameter
    3.5000 in
  • Pressure Angle
    20 °

Details

  • Bore Type
    Rough Stock
  • Gear Type
    Spur Gear
  • Manufacturer Catalog Number
    M1.5B60
  • Material
    C45 E Steel
  • Number Of Teeth
    60
  • Product Type
    External Tooth Spur Gears
  • Tooth Type
    Straight
  • UPC_NO
    80067522620
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)