Motion
UCPA202-10
Pillow Block Ball Bearing Unit - 2-Bolt Base, 5/8 in Bore
MI ITEM #06621306
MFR #UCPA202-10
List Price$90.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 5/8 in Bore
MI ITEM #06621306
MFR #UCPA202-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.82/each for your price

Overview

Mfr description
UCPA202-10 TAP BASE PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    5/8 in
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought