Motion
24700-9547

GARLOCK KLOZURE
24700-9547

Oil Seal - Solid, 28.937 in Shaft Dia., 31.457 in OD, 0.984 in Overall Width
MI ITEM #06621326
MFR #24700-9547
Price$2,019.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24700-9547

Oil Seal - Solid, 28.937 in Shaft Dia., 31.457 in OD, 0.984 in Overall Width
MI ITEM #06621326
MFR #24700-9547

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,019.40/each

Specifications

Dimensions

  • Outside Diameter
    31.457 in
  • Overall Width
    0.984 in
  • Shaft Diameter
    28.937 in

Details

  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744949785
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Overview

Mfr description
59X9547 MILL-RIGHT N 28.937"ID 31.457"OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought