Motion
24700-8503

GARLOCK KLOZURE
24700-8503

Oil Seal - Solid, 1000 mm Shaft Dia., 1064 mm OD, 25 mm Overall Width
Mi Item #06621327
MFR #24700-8503
Price$3,549.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24700-8503

Oil Seal - Solid, 1000 mm Shaft Dia., 1064 mm OD, 25 mm Overall Width
Mi Item #06621327
MFR #24700-8503

Mfr description
59X8503 MILL-RIGHT N CRS 39.370"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,549.46/each

Specifications

Dimensions

  • Outside Diameter
    1064 mm
  • Overall Width
    25 mm
  • Shaft Diameter
    1000 mm

Details

  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)