Motion
ETP-E1-3/8

ZERO MAX
ETP-E1-3/8

Keyless Bushing - ETP-EXPRESS Series, 1.3750 in ID, 42 mm OD
MI ITEM #06621400
MFR #ETP-E1-3/8
Price$413.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-E1-3/8

Keyless Bushing - ETP-EXPRESS Series, 1.3750 in ID, 42 mm OD
MI ITEM #06621400
MFR #ETP-E1-3/8

Mfr description
ETP E-1 3/8 1-3/8 EXPRESS KEYLESS SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$413.88/each

Specifications

Dimensions

  • Bolt Size
    M10
  • Bore Diameter
    1.3750 in
  • Outside Diameter  
    42 mm
  • Overall Length
    59 mm
  • Screw Size
    M10
  • Weight
    1.06 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    3.69 ft-lbs
  • Series
    ETP-EXPRESS
  • Transmissible Axial Force
    6744 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)