Motion
ETP-E40

ZERO MAX
ETP-E40

Keyless Bushing - ETP-EXPRESS Series, 40 mm ID, 48 mm OD
Mi Item #06621402
MFR #ETP-E40
Price$488.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-E40

Keyless Bushing - ETP-EXPRESS Series, 40 mm ID, 48 mm OD
Mi Item #06621402
MFR #ETP-E40

Mfr description
ETP-E40 ZERO MAX KEYLESS SHAFT BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$488.75/each

Specifications

Dimensions

  • Bolt Size
    M16
  • Bore Diameter
    40 mm
  • Outside Diameter  
    48 mm
  • Overall Length
    75 mm
  • Screw Size
    M16
  • Weight
    1.94 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    15.49 ft-lbs
  • Number Of Locking Screws
    1
  • Series
    ETP-EXPRESS
  • Transmissible Axial Force
    10116 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)