Motion
PST-406805
Thrust Washer - 40 mm ID, 68 mm OD, 0.1969 in Thickness, Oil-impregnated Polyacetal Material
MI ITEM #06622201
MFR #PST-406805
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - 40 mm ID, 68 mm OD, 0.1969 in Thickness, Oil-impregnated Polyacetal Material
MI ITEM #06622201
MFR #PST-406805

Mfr description
PST-406805 PS BEARING
  • Low coefficient of friction
  • Maintains smooth operating conditions
  • Features low torque variations when starting and stopping and prevents stick slips
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    40 mm
  • Outside Diameter  
    68 mm
  • Overall Thickness
    0.1969 in

Details

  • Additional Details
    Lead Free
  • Bearing Material
    Oil-impregnated Polyacetal
  • Material Specification
    80
  • Operating Temperature Range
    -40 to +176 °F
  • Product Type
    Plain Sleeve Thrust Washers
  • Series
    PST
  • Standards Met
    RoHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)