Motion
B-6602-12-12

ZSI-FOSTER INC
B-6602-12-12

Hydraulic Plug - Steel Body Material, 3/4 in NPT, 3/4 – 14 Female Thread, 5000 psi psi, 3/4 in Body Size, Buna-N Seal
Mi Item #06622246
MFR #B-6602-12-12
Price$41.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZSI-FOSTER INC
B-6602-12-12

Hydraulic Plug - Steel Body Material, 3/4 in NPT, 3/4 – 14 Female Thread, 5000 psi psi, 3/4 in Body Size, Buna-N Seal
Mi Item #06622246
MFR #B-6602-12-12

Mfr description
B-6602-12-12 QUICK COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.10/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPT
  • Body Size
    3/4 in
  • Weight
    0.450 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    23000 psi
  • Coupling Component
    Plug
  • Coupling Connection Type
    Manual
  • Description Keyword
    3/4 in NPT, 3/4 – 14 Female Thread
  • Flow Rate
    26.00 gpm
  • Hose Connection Type
    Female NPT
  • Industry/Application
    Agricultural, Construction
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 7241-A
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Working Pressure
    5000 psi
  • Working Pressure Range
    4001 to 5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)