Motion
75065423

DICHTOMATIK
75065423

Round O-ring Cord Stock - 0.210 in Cross Section Dia., Viton®, 75 Shore D, Black
Mi Item #06622509
MFR #75065423
Price$9.54/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75065423

Round O-ring Cord Stock - 0.210 in Cross Section Dia., Viton®, 75 Shore D, Black
Mi Item #06622509
MFR #75065423

Mfr description
75065423 VITON CORD O-RING CORD
  • Produce custom O-ring size with no tooling required
  • Elimination of flash at the spliced joint prevents leakage
  • Priced per foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.54/ft

Specifications

Details

  • Additional Details
    REACH: Material not affected by REACH, ROHS: COMPLIANT
  • Color
    Black
  • Cross Section
    0.210 in
  • Cross Section Shape
    Round
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Material
    Viton®
  • Method Sold
    By the Meter
  • Product Type
    O-Ring & Gasket Cord Stock
  • Specifications Met
    RoHS Compliant
  • Temperature Range
    5 to 390 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)