Motion
AOMR-35-S-R-65
Air Cooled Heat Exchanger - Series AOMR, Size 35, SAE 20 Port Size
Mi Item #06622657
MFR #AOMR-35-S-R-65
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series AOMR, Size 35, SAE 20 Port Size
Mi Item #06622657
MFR #AOMR-35-S-R-65

Mfr description
AOMR-35-S-R-65 HEAT EXCHANGER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    SAE 20
  • Unit Size
    35

Details

  • Body Material
    Steel
  • Connection Type
    SAE
  • Fan Blade Material
    Aluminum with Steel
  • Manufacturer Catalog
  • Max Operating Temperature
    300 °F
  • Maximum Operating Pressure
    300 psi
  • Series
    AOMR
  • Turbulator Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)