Motion
16-340LG/L
Hi-Vis Seamless Knit PolyKor® Blended Glove with Double-Dipped Nitrile Coated MicroSurface Grip on Palm & Fingers
Mi Item #06622747
MFR #16-340LG/L
Price$17.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-Vis Seamless Knit PolyKor® Blended Glove with Double-Dipped Nitrile Coated MicroSurface Grip on Palm & Fingers
Mi Item #06622747
MFR #16-340LG/L

Mfr description
16-340LG/L G-TEK GLOVE LIME GREEN
  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
  • Double-Dipped Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.09/each

Specifications

Dimensions

  • Glove Size
    L
  • Length
    56 cm
  • Size
    L

Details

  • Additional Details
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Ansi Isea Cut Resistance Level
    A3
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Hi-Vis Yellow
  • Construction Description
    Coated Seamless Knit
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4544
  • Features
    Seamless construction offers increased comfort and breathability
  • Grip Pattern
    MicroSurface
  • Grip Type
    MicroSurface
  • Knit Gauge
    13
  • Liner Material
    PolyKor
  • Manufacturer Upc Number
    616314130687
  • Spec Sheet
  • UPC_NO
    616314130687
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)