Specifications
Details
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Mounting Type3-Bolt Triangle Flange
- Product TypeFlange-Mount Housings
- UPC_NO80067504306
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)