Motion
80B20
Stock Bore Sprocket - 80 / 1 in, B Hub, 20 Teeth, Steel Material
Mi Item #06622878
MFR #80B20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, B Hub, 20 Teeth, Steel Material
Mi Item #06622878
MFR #80B20

Mfr description
80B20 BORE FOR & INSTALL 2 6208ZZ
  • B Style sprockets are flat sprockets with a hub extension welded on one side.
  • These plain bore sprockets can easily be bored to a metric or standard size to fit your application.
  • Keyways, set screws and hardened teeth are quick alterations that can be made.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Caliper Diameter
    5.7675 in
  • Length Through Bore
    1.5000 in
  • Maximum Bore Diameter
    2.7500 in
  • Outside Diameter
    6.9140 in
  • Pitch Diameter
    6.3925 in
  • Storage Dimension Height
    1.5 in
  • Storage Dimension Length
    6.91 in
  • Storage Dimension Width
    6.91 in
  • Weight
    8.38 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950020679
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    20
  • Product Type
    Stock Bore Sprockets
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950020679
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)