Motion
51203
Flap Disc - Type 29, 80 Grit, 13000 rpm
Mi Item #06622958
MFR #51203
Price$12.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flap Disc - Type 29, 80 Grit, 13000 rpm
Mi Item #06622958
MFR #51203

Mfr description
51203 4-1/2" FLAPDISC TIGER X T29 80Z
  • X3 Technology grain anchoring system, dual flap design and engineered backing
  • Maximize productivity and minimize operating costs
  • Combination of Cotton and Poly Cotton backings to provide consistant grinding without glazing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.28/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in

Details

  • Abrasive Material
    Ceramic, Zirconia Alumina
  • Application
    Finishing, Grinding
  • Backing Material
    Phenolic
  • Flap Disc Type
    Type 29
  • For Use With
    Spanner Nuts
  • Grit Number
    80
  • Manufacturer Upc Number
    12382512033
  • Max Rpm
    13000 rpm
  • UPC_NO
    012382512033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)