Motion
51205
Flap Disc - Type 29, 40 Grit, 13000 rpm
Mi Item #06622960
MFR #51205
Price$12.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flap Disc - Type 29, 40 Grit, 13000 rpm
Mi Item #06622960
MFR #51205

Mfr description
51205 4-1/2" FLAPDISC TIGER X T29 40Z
  • Enhanced Worker Safety – Increased aggression lets professionals use less force to get equal or better results
  • This means less stress and reduced fatigue
  • Contaminant-free (contains less than 0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.27/each

Specifications

Dimensions

  • Arbor Size
    0.6250 in

Details

  • Abrasive Material
    Ceramic, Zirconia Alumina
  • Application
    Finishing, Grinding
  • Arbor Type
    Threaded
  • Backing Material
    Phenolic
  • Flap Disc Type
    Type 29
  • Grit Number
    40
  • Manufacturer Upc Number
    12382512057
  • Max Rpm
    13000 rpm
  • UPC_NO
    012382512057
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)