Motion
51207
Flap Disc - Type 29, 80 Grit, 13000 rpm
MI ITEM #06622962
MFR #51207
Your Price$14.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flap Disc - Type 29, 80 Grit, 13000 rpm
MI ITEM #06622962
MFR #51207

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$14.02/each(List $14.12)

Overview

Mfr description
51207 4-1/2" FLAPDISC TIGER X T29 80Z
  • Enhanced Worker Safety – Increased aggression lets professionals use less force to get equal or better results
  • This means less stress and reduced fatigue
  • Contaminant-free (contains less than 0
  • 1% Fe, S, Cl)
  • Combination of cotton and polycotton cloth backings provide consistent grinding without glazing
  • Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure
  • 5/8" - 11 metal nut allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up
  • Phenolic backing prevents scratching of the workpiece
  • Best on carbon steel, structural steel, stainless steel, and cast iron

Specifications

  • Flap Disc Type
    Type 29
  • Abrasive Material
    Ceramic, Zirconia Alumina
  • Grit Number
    80
  • Backing Material
    Phenolic
  • Max Rpm
    13000 rpm
  • Application
    Finishing, Grinding
  • Manufacturer Upc Number
    12382512071
  • UPC_NO
    012382512071
  • Arbor Size
    0.6250 in
  • Arbor Type
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text