Motion
51223
Finishing Disc - 4.5000 in Disc Dia, Zirconia Alumina, Ceramic, 40 Grit
MI ITEM #06622963
MFR #51223
Price$12.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Finishing Disc - 4.5000 in Disc Dia, Zirconia Alumina, Ceramic, 40 Grit
MI ITEM #06622963
MFR #51223

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.28/each

Specifications

Dimensions

  • Disc Diameter  
    4.5000 in
  • Overall Diameter
    4-1/2 in
  • Overall Length
    4.5000 in
  • Overall Width
    4.5000 in

Details

  • Abrasive Material
    Ceramic, Zirconia Alumina
  • Abrasive Type
    Disc
  • Application
    Finishing, Grinding
  • Backing Material
    Phenolic
  • Color
    Blue
  • Grit Number
    40
  • Manufacturer Package Quantity
    10
  • Manufacturer Upc Number
    012382512231
  • Series
    Tiger X
  • UPC_NO
    012382512231

Overview

Mfr description
51223 4-1/2" FLAPDISC TIGER X T27 40Z
  • X3 Technology grain anchoring system, dual flap design and engineered backing
  • Maximize productivity and minimize operating costs
  • Combination of Cotton and Poly Cotton backings to provide consistant grinding without glazing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought