Motion
51226
Flap Disc - Type 27, 4.5000 in Disc Diameter, 0.6250 in Center Hole, 40 Grit, 13000 rpm
Mi Item #06622966
MFR #51226
Price$14.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flap Disc - Type 27, 4.5000 in Disc Diameter, 0.6250 in Center Hole, 40 Grit, 13000 rpm
Mi Item #06622966
MFR #51226

Mfr description
51226 4-1/2" FLAPDISC TIGER X T27 40Z
  • Enhanced Worker Safety – Increased aggression lets professionals use less force to get equal or better results
  • This means less stress and reduced fatigue
  • Contaminant-free (contains less than 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.12/each

Specifications

Dimensions

  • Arbor Size
    0.6250 in
  • Center Hole Diameter  
    0.6250 in
  • Disc Diameter  
    4.5000 in

Details

  • Abrasive Material
    Ceramic Alumina, Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding
  • Arbor Type
    Threaded
  • Backing Material
    Phenolic
  • Flap Disc Type
    Type 27
  • For Use With
    Right Angle Grinders
  • Form Material
    Poly Cotton
  • Grit Number
    40
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    51226
  • Max Rpm
    13000 rpm
  • Package Qty
    10
  • Series
    Tiger X
  • Substrate
    Phenolic
  • UPC_NO
    012382512262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)