Motion
51228
Flap Disc - Type 27, 80 Grit, 13000 rpm
MI ITEM #06622968
MFR #51228
Your Price$14.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flap Disc - Type 27, 80 Grit, 13000 rpm
MI ITEM #06622968
MFR #51228

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$14.02/each(List $14.12)

Overview

Mfr description
51228 4-1/2" FLAPDISC TIGER X T27 80Z
  • X3 Technology grain anchoring system, dual flap design and engineered backing
  • Maximize productivity and minimize operating costs
  • Combination of Cotton and Poly Cotton backings to provide consistant grinding without glazing

Specifications

  • Flap Disc Type
    Type 27
  • Abrasive Material
    Ceramic, Zirconia Alumina
  • Grit Number
    80
  • Backing Material
    Phenolic
  • Max Rpm
    13000 rpm
  • Application
    Grinding
  • For Use With
    Spanner Nuts
  • Manufacturer Upc Number
    12382512286
  • UPC_NO
    012382512286
  • Arbor Size
    0.6250 in
  • Arbor Type
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought