Motion
51209
TIGER X Max Performance Flap Disc - Type 29, 5 in Disc Diameter, 40 Grit, 12000 rpm
Mi Item #06622970
MFR #51209
Price$13.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIGER X Max Performance Flap Disc - Type 29, 5 in Disc Diameter, 40 Grit, 12000 rpm
Mi Item #06622970
MFR #51209

Mfr description
51209 5" FLAPDISC TIGER X T29 40Z 7/8"AH
  • Enhanced Worker Safety – Increased aggression lets professionals use less force to get equal or better results. This means less stress and reduced fatigue.
  • Contaminant-free (contains less than 0.1% Fe, S, Cl).
  • Combination of cotton and polycotton cloth backings provide consistent grinding without glazing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.99/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Length
    5.0000 in
  • Overall Width
    5.0000 in

Details

  • Abrasive Material
    Ceramic, Zirconia Alumina
  • Application
    Finishing, Grinding
  • Backing Material
    Phenolic
  • Color
    Blue
  • Grit Number
    40
  • Manufacturer Upc Number
    012382512095
  • UPC_NO
    012382512095
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)