Motion
51210
Flap Disc - Type 29, 60 Grit, 12000 rpm
MI ITEM #06622971
MFR #51210
Price$13.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flap Disc - Type 29, 60 Grit, 12000 rpm
MI ITEM #06622971
MFR #51210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.99/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in

Details

  • Abrasive Material
    Ceramic, Zirconia Alumina
  • Application
    Grinding
  • Backing Material
    Phenolic
  • Flap Disc Type
    Type 29
  • For Use With
    Spanner Nuts
  • Grit Number
    60
  • Manufacturer Upc Number
    12382512101
  • Max Rpm
    12000 rpm
  • UPC_NO
    012382512101

Overview

Mfr description
51210 5" FLAPDISC TIGER X T29 60Z 7/8"AH
  • X3 Technology grain anchoring system, dual flap design and engineered backing
  • Maximize productivity and minimize operating costs
  • Combination of Cotton and Poly Cotton backings to provide consistant grinding without glazing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought