Motion
51219
TIGER X Max Performance Flap Disc - 7 in Disc Dia, Zirconia Alumina, Ceramic, 36 Grit
MI ITEM #06622980
MFR #51219
Price$26.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIGER X Max Performance Flap Disc - 7 in Disc Dia, Zirconia Alumina, Ceramic, 36 Grit
MI ITEM #06622980
MFR #51219

Mfr description
51219 7" FLAPDISC TIGER X T29 36Z
  • Enhanced Worker Safety – Increased aggression lets professionals use less force to get equal or better results. This means less stress and reduced fatigue.
  • Contaminant-free (contains less than 0.1% Fe, S, Cl).
  • Combination of cotton and polycotton cloth backings provide consistent grinding without glazing.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.70/each

Specifications

Dimensions

  • Disc Diameter  
    7 in
  • Overall Diameter
    7.0000 in
  • Overall Length
    7.0000 in
  • Overall Width
    7.0000 in

Details

  • Abrasive Material
    Ceramic, Zirconia Alumina
  • Abrasive Type
    Disc
  • Application
    Finishing, Grinding
  • Backing Material
    Phenolic
  • Color
    Blue
  • Grit Number
    36
  • Manufacturer Package Quantity
    10
  • Manufacturer Upc Number
    012382512194
  • Series
    Tiger X
  • UPC_NO
    012382512194

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)