Motion
51220
TIGER X Max Performance Flap Disc - Type 29, 7 in Disc Diameter, 40 Grit, 8600 rpm
MI ITEM #06622981
MFR #51220
List Price$26.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIGER X Max Performance Flap Disc - Type 29, 7 in Disc Diameter, 40 Grit, 8600 rpm
MI ITEM #06622981
MFR #51220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.67/each for your price

Overview

Mfr description
51220 7" FLAPDISC TIGER X T29 40Z
  • Enhanced Worker Safety – Increased aggression lets professionals use less force to get equal or better results. This means less stress and reduced fatigue.
  • Contaminant-free (contains less than 0.1% Fe, S, Cl).
  • Combination of cotton and polycotton cloth backings provide consistent grinding without glazing.
  • Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure.
  • 5/8" open or plain arbor offers a cost-effective mounting option when using adapting nuts.
  • Phenolic backing prevents scratching of the workpiece.
  • Best on carbon steel, structural steel, stainless steel, and cast iron.

Specifications

  • Disc Diameter
  • Abrasive Material
    Ceramic, Zirconia Alumina
  • Grit Number
    40
  • Backing Material
    Phenolic
  • Manufacturer Upc Number
    012382512200
  • UPC_NO
    012382512200
  • Application
    Finishing, Grinding
  • Color
    Blue
  • Overall Length
    7.0000 in
  • Overall Width
    7.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text