Motion
51222
Flap Disc - Type 29, 80 Grit, 8600 rpm
Mi Item #06622983
MFR #51222
Price$22.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flap Disc - Type 29, 80 Grit, 8600 rpm
Mi Item #06622983
MFR #51222

Mfr description
51222 7" FLAPDISC TIGER X T29 80Z
  • X3 Technology grain anchoring system, dual flap design and engineered backing
  • Maximize productivity and minimize operating costs
  • Combination of Cotton and Poly Cotton backings to provide consistant grinding without glazing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.22/each

Specifications

Dimensions

  • Arbor Size
    0.6250 in

Details

  • Abrasive Material
    Ceramic, Zirconia Alumina
  • Application
    Grinding
  • Arbor Type
    Threaded
  • Backing Material
    Phenolic
  • Flap Disc Type
    Type 29
  • Grit Number
    80
  • Manufacturer Upc Number
    12382512224
  • Max Rpm
    8600 rpm
  • UPC_NO
    012382512224
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)