Motion
51229
Flap Disc - Type 27, 40 Grit, 8600 rpm
MI ITEM #06622984
MFR #51229
Price$21.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flap Disc - Type 27, 40 Grit, 8600 rpm
MI ITEM #06622984
MFR #51229

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.29/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in

Details

  • Abrasive Material
    Ceramic, Zirconia Alumina
  • Application
    Grinding
  • Backing Material
    Phenolic
  • Flap Disc Type
    Type 27
  • Grit Number
    40
  • Manufacturer Upc Number
    12382512293
  • Max Rpm
    8600 rpm
  • UPC_NO
    012382512293

Overview

Mfr description
51229 7" FLAPDISC TIGER X T27 40Z
  • X3 Technology grain anchoring system, dual flap design and engineered backing
  • Maximize productivity and minimize operating costs
  • Combination of Cotton and Poly Cotton backings to provide consistant grinding without glazing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought