Overview
Mfr description
51231 7" FLAPDISC TIGER X T27 80Z 7/8"AH
- X3 Technology grain anchoring system, dual flap design and engineered backing
- Maximize productivity and minimize operating costs
- Combination of Cotton and Poly Cotton backings to provide consistant grinding without glazing
Specifications
- Grit Number80
- ApplicationGrinding
- UPC_NO012382512316
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data