Motion
51232
Flap Disc - Type 27, 7.0000 in Disc Diameter, 0.6250 in Center Hole, 40 Grit, 8600 rpm
Mi Item #06622987
MFR #51232
Price$26.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flap Disc - Type 27, 7.0000 in Disc Diameter, 0.6250 in Center Hole, 40 Grit, 8600 rpm
Mi Item #06622987
MFR #51232

Mfr description
51232 7" FLAPDISC TIGER X T27 40Z
  • X3 Technology grain anchoring system, dual flap design and engineered backing
  • Maximize productivity and minimize operating costs
  • Combination of Cotton and Poly Cotton backings to provide consistant grinding without glazing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.67/each

Specifications

Dimensions

  • Arbor Size
    0.6250 in
  • Center Hole Diameter  
    0.6250 in
  • Disc Diameter  
    7.0000 in

Details

  • Abrasive Material
    Ceramic Alumina, Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Arbor Type
    Threaded
  • Backing Material
    Phenolic
  • Flap Disc Type
    Type 27
  • For Use With
    Right Angle Grinders
  • Form Material
    Poly Cotton
  • Grit Number
    40
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    51232
  • Max Rpm
    8600 rpm
  • Package Qty
    10
  • Series
    Tiger X
  • Substrate
    Phenolic
  • UPC_NO
    012382512323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)