Motion
AME-CA250C-A-H

SMC CORP OF AMERICA
AME-CA250C-A-H

Mist Separator - AME, Automatic (Normally Closed) Drain
Mi Item #06623239
MFR #AME-CA250C-A-H
Price$34.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AME-CA250C-A-H

Mist Separator - AME, Automatic (Normally Closed) Drain
Mi Item #06623239
MFR #AME-CA250C-A-H

Mfr description
AME-CA250C-A-H FILTER BOWL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.15/each

Specifications

Dimensions

  • Body Size
    250C

Details

  • Additional Details
    High pressure bowl assembly for AME Super Mist Separator
  • Country of Origin
    JP
  • Drain Type
    Automatic (Normally Closed)
  • Filter Rating
    0.01 µm
  • Filter Type
    Mist Separator
  • Series
    AME
  • Type
    Compressed Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)