Motion
CP96SB125-125

SMC CORP OF AMERICA
CP96SB125-125

Tie Rod Air Cylinder - 125 mm Stroke
Mi Item #06623351
MFR #CP96SB125-125
Price$419.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CP96SB125-125

Tie Rod Air Cylinder - 125 mm Stroke
Mi Item #06623351
MFR #CP96SB125-125

Mfr description
CP96SB125-125 CYLINDER, TIE ROD
  • Double Acting
  • Bore Size (mm)125
  • End of Stroke Cushioning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$419.73/each

Specifications

Dimensions

  • Stroke
    125 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CP96
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)