Motion
MXW12-100B-A90

SMC CORP OF AMERICA
MXW12-100B-A90

MXW12-100B-A90
Mi Item #06623359
MFR #MXW12-100B-A90
Price$1,200.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXW12-100B-A90

MXW12-100B-A90
Mi Item #06623359
MFR #MXW12-100B-A90

Mfr description
MXW12-100B-A90 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,200.00/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in
  • Lead Wire Length
    0.50 m

Details

  • Adjuster Option
    B (2 Shock Absorbers)
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Ball Bearings
  • Body Material
    Stainless Steel
  • Bracket 1
    Mechanically Coupled
  • Country of Origin
    JP
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    B-A90
  • Guide Type
    Linear
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Mechanically Coupled
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    A90-Reed, Ac Volt, B (2 Shock Absorbers), Horizontal
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Dual Rod
  • Series
    MXW
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)