Overview
Mfr description
7000122219 STANDARD ABRASIVES BUFF AND
- For industrial/occupational use only. Not for consumer sale or use.
- Medium grade abrasive provides satin or matte finishes on stainless steel, brass and aluminum
- Lightweight AP material has added softness suitable for finishing extrusions and intricate surfaces
- Soft, conformable flaps deliver in-line brush finish for stainless steel and aluminum cookware, leaving no lines on the surface
- High strength durability is tear-resistant and tolerates irregular shapes on the part
- Open web design resists loading and provides a good alternative to wire brushes
- Resin coated surface runs cool and is waterproof for use with lubricants
- Steel mandrel shaft offers sturdy attachment and quick changes on most table or hand-held motor tools
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00051115425417
- UPC_NO00051115425417
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data