Motion
FHSBR202-10
Ball Bearing Cartridge - 0.6250 in Bore , 1.8650 in OD, Set Screw, Normal Duty
Mi Item #06623761
MFR #FHSBR202-10
Price$40.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 0.6250 in Bore , 1.8650 in OD, Set Screw, Normal Duty
Mi Item #06623761
MFR #FHSBR202-10

Mfr description
FHSBR202-10 MOUNTED UNIT
  • Conductive rubber interliner
  • Used to dissipate static and reduce noise/vibration
  • FHSBR/ FHBR commonly assembled in pressed steel housings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.86/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Inner Ring Width  
    0.8860 in
  • Outside Diameter  
    1.8650 in

Details

  • Bearing Material
    Rubber
  • Duty Type
    Normal Duty
  • Housing Type
    Cylindrical Cartridge
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    8865590095025
  • Product Type
    Ball Bearing Cartridges
  • Replacement Bearing
    FHS202-10
  • Seal Type
    RST
  • Series
    FHSBR
  • UPC_NO
    1200106977216
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)