Motion
GW208PPB8-P1-1/8

PEER BEARING CO (SKF)
GW208PPB8-P1-1/8

Farm Implement Bearing - Square, 1.1800 in Bore, 80 mm OD, 36.50 mm Width, Double Sealed
MI ITEM #06623776
MFR #GW208PPB8-P1-1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
GW208PPB8-P1-1/8

Farm Implement Bearing - Square, 1.1800 in Bore, 80 mm OD, 36.50 mm Width, Double Sealed
MI ITEM #06623776
MFR #GW208PPB8-P1-1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GW208PPB8-P 1-1/8 SQUARE BORE RE-LUBE PB

Specifications

  • Bore Type
    Square
  • Bore Diameter
    1.1800 in
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Outside Diameter Design
    Spherical
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    Triple Lip Buna-N rubber seals both sides
  • Bearing Material
    SAE 52100 Steel
  • Operating Temperature Range
    -20 to 300° F
  • Row Type Fill Slot
    Single Row
  • Finish Coating
    Uncoated
  • Application
    Agriculture
  • Description
    GW208PPB8-P 1-1/8 SQUARE BORE RE-LUBE PB
  • Precision Rating
    ABEC 1
  • Inner Ring Width
    36.512 mm
  • Manufacturer Catalog Number
    GW208PPB8-P1-1/8
  • Manufacturer Catalog
    From the Prints
  • Product Type
    Agricultural & Farm Line Bearings
  • Long Description
    This Farm Implement Bearing is a square bore type with 1.1800 in bore diameter, double sealed closure, 80 mm outside diameter, and 36.50 mm overall width within Agricultural & Farm Line Bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought