Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Oliver Safety Boots
OL10001BRN115

Pull on Boot - Brown, Men's Size: 11-1/2
MI ITEM #06624145
MFR #OL10001BRN115

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
OL10001BRN115 SIZE 11.5 BOOT STEEL TOE

Specifications

  • Upper Material
    Leather
  • Closure Type
    Slip-On
  • Men'S Size
    11-1/2
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought