Motion
5707513
Precision Ball Nut Only
MI ITEM #06624204
MFR #5707513
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Ball Nut Only
MI ITEM #06624204
MFR #5707513

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5707513 BALL NUT

Specifications

  • ManufacturerName (description attribute)
    Thomson
  • Dynamic Load Capacity
    10050 lbf
  • Static Load Capacity
    57770 lbf
  • Maximum Temperature
    300 °F
  • Material
    Steel
  • Manufacturer Catalog
  • Flange
    Sold Seperately
  • Lead
    0.473 in
  • Mount Material
    Steel
  • Nominal Screw Diameter
    1.500 in
  • Preload
    Non-Preloaded
  • Return Style
    Pickup Finger
  • Screw Thread Size
    2.548-18
  • Screw Torque
    1.34 in-oz
  • Wiper
    Wiper Sold Seperately
  • Technical Specifications
  • Weight
    3.90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought