Motion
7820828
SAG Legacy Ball Nut Only -
MI ITEM #06624208
MFR #7820828
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAG Legacy Ball Nut Only -
MI ITEM #06624208
MFR #7820828

Mfr description
7820828 BALL NUT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lead
    0.200 in
  • Nominal Screw Diameter
    0.631 in
  • Weight
    0.27 lbs

Details

  • Dynamic Load Capacity
    778 lbf
  • Flange
    Sold Seperately
  • Manufacturer Catalog
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Preload
    Non-Preloaded
  • Return Style
    Pickup Finger
  • Static Load Capacity
    6384 lbf
  • Technical Specifications
  • Wiper
    Wiper Sold Seperately

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)