Motion
72MSTR

TIMKEN
72MSTR

Flange-Mount Housing - Three-Bolt Triangle Flange, Stamping, Pressed Steel, Zinc Plated
Mi Item #06624289
MFR #72MSTR
Price$12.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
72MSTR

Flange-Mount Housing - Three-Bolt Triangle Flange, Stamping, Pressed Steel, Zinc Plated
Mi Item #06624289
MFR #72MSTR

Mfr description
72MSTR TRIANGLE BRACKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.87/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3.9375 in
  • Compatible Bore Diameter
    1.2500 in, 1.3125 in, 1.3750 in, 1.4375 in, 35 mm
  • Overall Length Diameter
    5.0000 in

Details

  • Finish Coating
    Zinc Plated
  • Housing Construction
    Stamping
  • Housing Material
    Pressed Steel
  • Manufacturer Upc Number
    087796236561
  • Mounting Type
    Three-Bolt Triangle Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    087796236561
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)