Motion
1041388

SICK INC
1041388

WL11-2N1130 REF.PHOTOELEC.SWITCH
MI ITEM #06624322
MFR #1041388
Price$321.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1041388

WL11-2N1130 REF.PHOTOELEC.SWITCH
MI ITEM #06624322
MFR #1041388

Mfr description
WL11-2N1130 SENSOR 1041388
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.38/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Depth
    1.6540 in, 42 mm
  • Height
    1.9100 in, 48.50 mm
  • Input Current
    40 mA
  • Lead Wire Length
    6.5600 in;2 m
  • Length
    1.6500 in, 42 mm
  • Minimum Load Voltage
    10 V dc
  • Output Current
    40 mA
  • Weight
    200 g, 7.055 oz
  • Width
    0.6100 in, 15.59 mm

Details

  • Additional Details
    IP66;IP67;IP69K;ECOLAB Certified;Visible Red LED;Short Circuit Protection;Polarisation filter
  • Ambient Temperature Range
    -30 to 60 °C;-22 to 140 °F
  • Approval Listing Regulations
    CE, CULUS, ECOLAB, RCM, RoHS, UKCA
  • Certification
    CE, CULUS, ECOLAB, RCM, UKCA
  • Connection
    2 m, 4-wire, Cable
  • Connection Type
    Cable
  • Country of Origin
    Hungary
  • Current Consumption
    40 mA
  • Description
    Photoelectric Retro-Reflective Sensor, Rectangular, Npn, Light/Dark Switching, 2 M Cable
  • Electrical Connection
    2 m, 4-wire, Cable
  • Enclosure Rating
    IP69K
  • Environment Ip Rating
    IP69K
  • Function
    Photoelectric Retroreflective
  • Group & Class
    Photoelectric Retroreflective
  • Housing Material
    Plastic, ABS
  • Input Voltage
    10 to 30 V dc
  • Material
    ABS, Plastic
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -30 °C, -22 °F
  • Operating Temperature Range
    -30 to 60 °C, -22 to 140 °F
  • Output
    NPN
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Photoelectric
  • Sensing Range
    0.4900 to 26.2500 ft;0.15 m to 8 m
  • Sensor Type
    Photoelectric
  • Series
    W11-2
  • Style
    Rectangular
  • Switching Frequency
    200 Hz 5
  • Switching Function
    Complementary
  • Temperature Range
    -30 to 60 °C, -22 to 140 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)