Motion
SPM-31C CXU

SEALMASTER
SPM-31C CXU

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #06624483
MFR #SPM-31C CXU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SPM-31C CXU

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #06624483
MFR #SPM-31C CXU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Base Width
    2.5000 in
  • Bolt Center To Center Length
    6.7500 to 8.5000 in
  • Bolt Size
    .6250 in
  • Bore Diameter
    1-15/16 in
  • Overall Height
    5.3125 in
  • Overall Length
    10.5000 in
  • Overall Width
    1.2188 in

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Without Seal Flinger • GoldPlex-HP Grease
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    703862
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    3-115C ATO
  • Seal Type
    Contact Seal
  • Series
    SPM
  • UPC_NO
    662461024621

Overview

Mfr description
SPM-31C CXU GOLD HVAC INDUSTRIAL
  • Without Seal Flinger
  • GoldPlex-HP Grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought