Overview
Mfr description
C45UQUQ40LG32 40 CAL ARCGUARD
- Quick disconnect and adjustable shoulder straps on bib overalls
- Convenient side pass-through pockets for access to pants pockets
- FR hook & loop calf closure to allow easy donning
Specifications
- ColorNavy
- Material9 oz. Westex® UltraSoft® Sateen, Double Layer
- Arc Rating40 cal/cm²
- UPC_NO845811047444
- Manufacturer Upc Number845811047444
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data