Motion
C45UQUQ402X32
Bib Overall - 9 oz. Westex UltraSoft Sateen, Double Layer Material, Navy Color, 40 cal/cm² Arc Rating
MI ITEM #06624640
MFR #C45UQUQ402X32
Price$726.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bib Overall - 9 oz. Westex UltraSoft Sateen, Double Layer Material, Navy Color, 40 cal/cm² Arc Rating
MI ITEM #06624640
MFR #C45UQUQ402X32

Mfr description
C45UQUQ402X32 40 CAL ARCGUARD
  • Quick disconnect and adjustable shoulder straps
  • Side pass-through pockets
  • FR hook and loop calf closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$726.22/each

Specifications

Dimensions

  • Length
    2 ft 8 in
  • Material Weight
    9

Details

  • Additional Details
    Quick disconnect and adjustable shoulder straps, Side pass-through pockets, FR hook and loop calf closure
  • Ankle Closure
    Loop
  • Ankle Style
    Hook and Loop
  • Approval Listing Regulations
    NFPA 70E, ASTM F1506, CSA Z462, OSHA 1910.269
  • Arc Rating
    40 cal/cm²
  • Closure Type
    Front Hook & Loop
  • Color
    Navy
  • Cuff Style
    Hook and Loop
  • Description
    Enespro ArcGuard 40 cal Arc Flash Bib Overalls
  • Fabric Type
    FR Cotton Blend
  • Features
    FR hook and loop calf closure, Quick disconnect and adjustable shoulder straps, Side pass-through pockets
  • Flame Resistance
    Yes
  • Front Closure
    Loop
  • Garment Style
    Arc Flash Bib Overall
  • Garment Type
    Bib Overall
  • Garment Use
    Arc Flash
  • Manufacturer Upc Number
    845811047468
  • Material
    9 oz. Westex UltraSoft Sateen, Double Layer
  • Max Arc Flash Protection
    40
  • Pant Cuff
    Hook, Loop
  • Product Line
    ArcGuard
  • Product Type
    Bib Overalls
  • Series
    ArcGuard
  • Type
    Bib Overall
  • UPC_NO
    845811047468

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)