Motion
C88UP4X32
Coverall - 4 XL, Front Covered 2-Way Zipper Closure
Mi Item #06624644
MFR #C88UP4X32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - 4 XL, Front Covered 2-Way Zipper Closure
Mi Item #06624644
MFR #C88UP4X32

Mfr description
C88UP4X32 12 CAL ULTRASOFT FR COVERALLS
  • Flame Resistant
  • Arc Rated
  • Action Back
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    2 ft 8 in
  • Material Weight
    9
  • Size
    4

Details

  • Additional Details
    Dual Hazard protection against arc flash and flash fire, Covered two-way zipper front closure for easy entry, Action back allows for full range deg F motion, Elastic waistband on the back to improve mobility, fit and flexibility, Two chest pockets with flaps, Six pocket design with side pass through, Leg openings made to fit over work boots, All metal covered to ensure no contact with skin
  • Ankle Style
    Open
  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, ASTM F1506, CSA Z462, OSHA 1910.269
  • Arc Rating
    12
  • Closure Type
    Front Covered 2-Way Zipper
  • Color
    Navy
  • Description
    Enespro ArcGuard 12 Cal Coverall
  • Fabric Type
    FR Cotton Blend
  • Features
    Action Back, Arc Rated, Chest Pockets with Flaps, Elastic Waistband, Flame Resistant, Two-Way Zipper Front
  • Flame Resistance
    Yes
  • Front Closure
    Covered two-way zipper
  • Garment Style
    Cal Coverall
  • Garment Type
    Coverall
  • Garment Use
    Arc Flash, Flash Fire
  • Manufacturer Upc Number
    845811046546
  • Material
    9 oz. FR Cotton Blend
  • Max Arc Flash Protection
    12
  • Number Of Pockets
    6
  • Product Line
    ArcGuard
  • Product Type
    Coveralls
  • Series
    ArcGuard
  • Type
    Coverall
  • UPC_NO
    845811046546
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)