Motion
C88UPXL32
Coverall - Front 2-way Zipper Closure
Mi Item #06624647
MFR #C88UPXL32
Price$363.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front 2-way Zipper Closure
Mi Item #06624647
MFR #C88UPXL32

Mfr description
C88UPXL32 12 CAL ULTRASOFT FR COVERALLS
  • Flame Resistant
  • Action Back
  • Pass-Through Pockets
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$363.77/each

Specifications

Dimensions

  • Length
    2 ft 8 in
  • Material Weight
    9

Details

  • Additional Details
    Covered two-way zipper front closure, Action back, Elastic waistband on the back, Two chest pockets with flaps, Six pocket design with side pass through, Leg openings made to fit over work boots, All metal covered
  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, ASTM F1506, CSA Z462, OSHA 1910.269, UL Certified
  • Arc Rating
    12 cal/cm²
  • Closure Type
    Front 2-way Zipper
  • Color
    Navy
  • Description
    Enespro ArcGuard 12 Cal Coverall
  • Fabric Type
    FR Cotton Blend
  • Features
    Action Back, Flame Resistant, Pass-Through Pockets, Zipper Front
  • Flame Resistance
    Yes
  • Front Closure
    Two-Way Zipper
  • Garment Style
    Cal Coverall
  • Garment Type
    Coverall
  • Garment Use
    Arc Flash, Flash Fire
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845811046515
  • Material
    9 oz. Westex UltraSoft
  • Max Arc Flash Protection
    12
  • Number Of Pockets
    6
  • Product Line
    ArcGuard
  • Product Type
    Coveralls
  • Series
    ArcGuard
  • Type
    Coverall
  • UPC_NO
    845811046515
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)