Specifications
Details
- ColorYellow
- Manufacturer Catalog
- Manufacturer Upc Number845811055890
- Material22 oz. Thermobest™
- TypeKevlar Reversable Pad
- UPC_NO845811055890
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)