Motion
DWH12L10
Enespro 12" Leather Glove Protectors (10)
MI ITEM #06624662
MFR #DWH12L10
Price$78.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enespro 12" Leather Glove Protectors (10)
MI ITEM #06624662
MFR #DWH12L10

Mfr description
DWH12L10 12" LEATHER GLOVE PROTECTORS
  • Leather glove protectors should be used any time rubber voltage gloves are in use
  • Class 2 rubber voltage gloves should be worn with 12" leather glove protectors (sold separately)
  • Leather glove protectors are not required to be marked with a date
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.48/each

Specifications

Details

  • Color
    Grey/Orange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845811051205
  • Material
    Leather
  • Type
    Leather Protector w/ Cinch Clip
  • UPC_NO
    845811051205

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)