Motion
NCA1X200-2000N

SMC CORP OF AMERICA
NCA1X200-2000N

Tie Rod Air Cylinder - 2.0000 in Bore, 20.0000 in Stroke, Non-Cushioned
Mi Item #06624859
MFR #NCA1X200-2000N
Price$201.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1X200-2000N

Tie Rod Air Cylinder - 2.0000 in Bore, 20.0000 in Stroke, Non-Cushioned
Mi Item #06624859
MFR #NCA1X200-2000N

Mfr description
NCA1X200-2000N 2" BOREX20" STROKE X 5/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.85/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Stroke
    20.0000 in

Details

  • Auto-Switch
    Standard
  • Country of Origin
    US
  • Cushion Type
    Non-Cushioned
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Rear Clevis
  • Number of Switches
    2
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)