Motion
86 03 400 US

KNIPEX
86 03 400 US

Retaining Ring Pliers - Smooth Jaw, Plastic coating Grip, 16 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #06624910
MFR #86 03 400 US
Price$233.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
86 03 400 US

Retaining Ring Pliers - Smooth Jaw, Plastic coating Grip, 16 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #06624910
MFR #86 03 400 US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$233.46/each

Specifications

Dimensions

  • Handle Length
    1/2 in.
  • Height
    7/8 in.
  • Length
    16 1/8 in.
  • Maximum Jaw Opening
    3 3/8 in
  • Overall Length
    16 in.
  • Tip Thickness
    31/64 in.
  • Tip Width
    0
  • Weight
    3.235
  • Width
    3 3/16 in.

Details

  • Blade Finish
    Chrome Plated
  • Color
    Red
  • Handle Color
    Red
  • Handle Style
    Plastic coating
  • Harmonization Code
    8204.12.0000
  • Insulated Handle
    No
  • Jaw Capacity
    3 3/8 in.
  • Jaw Surface Style
    Smooth
  • Manufacturer Upc Number
    843221020859
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Maximum Jaw Capacity
    3 3/8 in.
  • Maximum Jaw Opening (Hex)
    3-3/8 in
  • Number Of Positions
    25
  • UPC_NO
    843221020859

Overview

Mfr description
86 03 400 16" XL PLIERS WRENCH
  • Replaces a full set of inch and metric open end wrenches up to 3 3/8" (85 mm).
  • Excellent for gripping, holding, pressing and bending applications.
  • Optimized adjustment to the workpiece with hand-friendly position of grips.
  • Reliable catching of the hinge bolt: no unintentional shifting.
  • Lever transmission greater than 10-1 for strong gripping power.
  • Adjustable tightening tool.
  • Replaces diverse, expensive, large open end wrenches up to 3 3/8".
  • Parallel jaws allow infinitely variable gripping of all widths to the specified maximum size.
  • Smooth jaws for gentle installation of quality union joints made from brass or stainless steel.
  • Zero backlash jaw surface pressure prevents damage to edges of sensitive components.
  • 25 adjustment positions at the touch of a button directly on the workpiece.
  • The action of the jaws allows bolted connections to be tightened and released quickly using the ratchet principle.
  • Chrome vanadium electric steel; forged, oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought